36" X 27" Heron Brown Wood Tone Framed Wall Art
- Mfr # 365878
- Zoro # G422884278
product price:Â
$
307.99
/ea
Key Features
Hooks Included
No
Number of Pieces
1
Depth
1 in
Color
Brown
Outdoor Suitability
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365878
- Zoro #
- G422884278
- UPC #
- -
- Country of Origin
- United States
- Hooks Included
- No
- Number of Pieces
- 1
- Color
- Brown
- Outdoor Suitability
- No
- Wall Decor Type
- Framed Art
- Commercial Use
- No
- Item
- Wall Decor
- Lighted
- No
- Assembly Required
- No
- Shape
- Rectangle
- Finish Style
- Paint Distressing
- Mirrored
- No
- Orientation
- Vertical Only
Dimensions
- Depth
- 1 in
- Width
- 27 in
- Length
- 36 in
Description
Unique and decorative, this 36-inch x 27-inch heron brown wood tone framed wall art will leave a lasting impression. This good looking heron print comes complete with a frame that is purposefully distressed. This hanging wall decor will instantly liven things up and bring color and dimension to your walls. 36-inch h x 27-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.