Shop HOMEROOTS
See all product information
Create Account
36" X 36" Silver Square Abstract Hanging Dimensional Sculpture
- Mfr # 274796
- Zoro # G122885476
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Construction Method
Hand Finished
Lighted
No
Material
Wood
Length
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274796
- Zoro #
- G122885476
- UPC #
- -
- Country of Origin
- China
- Commercial Use
- Yes
- Construction Method
- Hand Finished
- Lighted
- No
- Material
- Wood
- Finish
- Brushed Nickel
- Outdoor Suitability
- No
- Hooks Included
- No
- Style
- Modern
- Fringe/Tassels Included
- No
- Mirrored
- No
- Assembly Required
- No
- Wall Decor Type
- Hanging Dimensional Sculpture
- Orientation
- Horizontal and Vertical
- Color
- Silver
- Pattern
- Abstract
- Item
- Wall Decor
- Shape
- Square
Dimensions
- Length
- 36 in
- Width
- 36 in
- Depth
- 1 in
Description
Easily create a focal point in your room with this generously sized modern, square silver dimensional wall decor. Crafted from high-quality wood, this hanging dimensional sculpture adds a unique touch to any wall. Its hand-finished design with purposeful distressing showcases the skill of artisans, ensuring each piece is distinct and full of rustic character. The modern style complements various interior themes, making it a versatile addition to your home decor. Perfect for those looking to enhance their living space, this striking wall decor transforms blank walls into captivating displays. Bring depth and sophistication to your surroundings while making a bold statement that reflects your personal taste. 36.00-inch h x 36.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.