Shop HOMEROOTS
See all product information
Create Account
5" Ivory Flameless Pillar Candle
- Mfr # 485143
- Zoro # G722893260
product price:Â
$
17.89
/ea
Key Features
Color
Ivory
Finish
Matte
Dripless
Yes
Width
3 in
Occasion
No Holiday
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 485143
- Zoro #
- G722893260
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Length
- 5 in
- Depth
- 3 in
Details
- Item
- Candles
- Color
- Ivory
- Finish
- Matte
- Dripless
- Yes
- Occasion
- No Holiday
- Shape
- Cylinder
- Commercial Use
- Yes
- Candle Type
- Pillar
- Holder Included
- No
- Flickering
- Yes
- Number of Wicks Per Candle
- 1
- Remote Included
- No
- Material
- Wax
- Flame Type
- Flameless
- Scented
- No
- Candle Material
- Beeswax
- Number of Pieces Included
- 1
Description
Transform your space with the radiance of this 5-inch ivory flameless pillar candle. The classic, cylindrical shape makes this pillar candle a versatile addition to any decor style, whether it's traditional, contemporary, or modern. Beeswax is a gift from nature, exuding a warm and golden glow. Using modern technology, this flameless candle gives mesmerizing ambiance of a flickering candle. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 5-inch H x 3-inch W x 3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.