Shop HOMEROOTS
See all product information
Create Account
36" X 36" X 2" Silver Rustic Multi Mirrored Wall Sculpture
Mfr # 274588
Zoro # G222884904
product price:Â $831.99
/ea
Free Shipping & Returns
Key Features
Orientation
Vertical Only
Finish
Stainless Steel
Width
36 in
Length
36 in
Assembly Required
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274588
- Zoro #
- G222884904
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 36 in
- Length
- 36 in
- Depth
- 2 in
Details
- Orientation
- Vertical Only
- Finish
- Stainless Steel
- Item
- Wall Decor
- Assembly Required
- Yes
- Material
- Mirror
- Style
- Classic
- Color
- Silver
Description
this is wall art taken to the highest pedestal of elegance, creativity and style. our inspirational multi mirrored wall sculpture is perfectly designed with a rustic touch to create an elegant visual effect that resonates. it features accurately proportioned weathered wooden frames and nine units of vertical rectangular mirrors to create an eclectic geometric pattern that inspires awe and amazement. give your living space that unique rustic styling that will creatively transform the decor into a more cozy and peaceful ambience. - rustic collection - wooden frame geometric - weathered natural wooden texture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.