26" X 26" Silver Metal Circle
- Mfr # 379844
- Zoro # G822884281
product price:Â
$
94.69
/ea
Key Features
Depth
1 in
Orientation
Vertical Only
Material
Metal
Finish
Stainless Steel
Length
25.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 379844
- Zoro #
- G822884281
- UPC #
- -
- Country of Origin
- China
- Orientation
- Vertical Only
- Material
- Metal
- Finish
- Stainless Steel
- Color
- Silver
- Shape
- Circle
- Finish Style
- No Distressing
- Lighted
- No
- Item
- Wall Decor
- Outdoor Suitability
- No
- Style
- Modern
- Mirrored
- No
- Commercial Use
- No
- Assembly Required
- No
Dimensions
- Depth
- 1 in
- Length
- 25.5 in
- Width
- 25.5 in
Description
Elevate your living space with this striking modern wall decor featuring an abstract design. Crafted from sleek silver metal, this circular piece adds a contemporary touch to any room. Ideal for vertical display, it effortlessly becomes the focal point of your living room. Intriguing and stylish, this piece offers a unique interpretation of modern aesthetics. Bring a touch of sophistication to your space with this fabulous decor that effortlessly complements your existing furnishings. 25.5-inch h x 25.5-inch w x 1-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.