
36" X 48" Rainier National Park C1920S Vintage Travel Poster Wall Art
Mfr # 394312
Zoro # G922888936
product price:Â $66.49
/eaKey Features
Depth
0.1 in
Finish
Matte
Color
Blue, Green
Art Type
Print
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
394312
Zoro #
G922888936
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Width
36 in
Length
48 in
Details
Finish
Matte
Item
Wall Art
Color
Blue, Green
Art Type
Print
Commercial Use
Yes
Assembly Required
No Assembly Needed
Material
Paper
Subject
Transportation
Wall Mounting Hardware Included
No
LED/Illuminated
No
Number of Pieces Included
1
Shape
Rectangle
Primary Art Material
Paper
Set Type
Single Piece Item
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 48 inches H x 36 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.