Shop HOMEROOTS
See all product information
Create Account
36" X 54" Houdini In Handcuffs Vintage Magic Poster Wall Art
- Mfr # 393402
- Zoro # G522887896
product price:Â
$
68.85
/ea
Key Features
Material
Paper
Width
36 in
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Art Type
Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393402
- Zoro #
- G522887896
- UPC #
- -
- Country of Origin
- United States
- Material
- Paper
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
- Art Type
- LED/Illuminated
- No
- Subject
- Entertainment
- Commercial Use
- Yes
- Number of Pieces Included
- 1
- Set Type
- Single Piece Item
- Primary Art Material
- Paper
- Finish
- Matte
- Item
- Wall Art
- Color
- Red, Yellow
- Shape
- Rectangle
Dimensions
- Width
- 36 in
- Depth
- 0.1 in
- Length
- 54 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 54 inches H x 36 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.