Shop HOMEROOTS
See all product information
Create Account
36" X 54" Vintage 1929 Chicago Michigan Ave Travel Poster Wall Art
- Mfr # 394335
- Zoro # G922891349
product price:Â
$
58.39
/ea
Key Features
Assembly Required
No Assembly Needed
Length
54 in
Depth
0.1 in
Wall Mounting Hardware Included
No
Color
Black, Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 394335
- Zoro #
- G922891349
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Color
- Black, Green
- Primary Art Material
- Paper
- Shape
- Rectangle
- Number of Pieces Included
- 1
- Art Type
- LED/Illuminated
- No
- Material
- Paper
- Finish
- Matte
Dimensions
- Length
- 54 in
- Depth
- 0.1 in
- Width
- 36 in
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 54 inches H x 36 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.