36" x 54" Vintage 1933 Chicago Worlds Fair Wall Art

  • Mfr # 394365

  • Zoro # G822888913


product price:  $69.99
/ea

Key Features

Finish
Matte
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Width
36 in
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
394365
Zoro #
G822888913
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
54 in
Depth
0.1 in

Details

Finish
Matte
Item
Wall Art
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Art Type
Print
Number of Pieces Included
1
Color
White, Yellow
Wall Mounting Hardware Included
No
Shape
Rectangle
Material
Paper
LED/Illuminated
No

Description

This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 54 inches H x 36 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.