Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" X 72" Keller's Wonders Vintage Magic Poster Wall Art

  • Mfr # 393373

  • Zoro # G022888645


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Primary Art Material
Paper
Set Type
Single Piece Item
Depth
0.1 in
Subject
Entertainment
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393373
Zoro #
G022888645
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.1 in
Length
72 in
Width
36 in

Details

Primary Art Material
Paper
Set Type
Single Piece Item
Subject
Entertainment
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Finish
Matte
Item
Wall Art
Commercial Use
Yes
Assembly Required
No Assembly Needed
LED/Illuminated
No
Material
Paper
Art Type
Print
Shape
Rectangle
Color
Red, Yellow

Description

This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 72 inches H x 36 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.