Shop HOMEROOTS
See all product information
Create Account
36in Dark Brown and Silver Solid Wood and Iron Carved Geometric Accent Cabinet With Two Doors
Mfr # 611059
Zoro # G123438770
product price:Â $1,591.99
/ea
Free Shipping & Returns
Key Features
Lacquered
No
Width
36 in
Overall Depth
16 in
Cabinet Doors
Yes
Number of Cabinets
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 611059
- Zoro #
- G123438770
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 36 in
- Overall Depth
- 16 in
- Overall Length
- 34 in
Details
- Lacquered
- No
- Cabinet Doors
- Yes
- Item
- Cabinets
- Number of Cabinets
- 1
- Weight Capacity
- 300 lbs
- Textural Detailing
- Carved Geometric
- Color
- Dark Brown, Silver
- Solid Wood Frame
- Yes
- Cabinet Design
- Standard
- Assembly
- No Assembly Needed
- Glass Doors
- No
- Finish
- Distressed
- Shape
- Rectangular
- Mirrored Finish
- No
- Cabinet Type
- Accent Cabinet
- Gloss Finish
- No
- Material
- Iron
- Shelves Included
- Yes
Description
This 36-inch dark brown and silver solid wood and iron carved geometric accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 34.00-inch h x 36.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.