Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40in Rustic Natural Solid Wood 2 Door Wine Bar Cabinet
- Mfr # 489030
- Zoro # G223438861
product price:Â
$
1,805.99
/ea
Key Features
Solid Wood Frame
Yes
Material
Solid Wood
Width
40 in
Assembly
No Assembly Needed
Weight Capacity
50 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489030
- Zoro #
- G223438861
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 40 in
- Overall Depth
- 16 in
- Overall Length
- 40 in
Details
- Solid Wood Frame
- Yes
- Material
- Solid Wood
- Assembly
- No Assembly Needed
- Weight Capacity
- 50 lbs
- Finish
- Natural
- Color
- Brown
- Cabinet Doors
- Yes
- Lacquered
- No
- Number of Cabinets
- 1
- Item
- Cabinets
- Cabinet Design
- Standard
- Shape
- Square
- Mirrored Finish
- No
- Number of Drawers
- 2
- Shelves Included
- Yes
- Cabinet Type
- Accent Chest
- Glass Doors
- No
- Gloss Finish
- No
Description
Dress up your dining room, living room, or hallway with this gorgeous 40in rustic natural solid wood 2 door wine bar cabinet. Equipped with 2 easy open drawers, storage cabinet and slots to hold wine bottles. This gorgeous accent is built to last from high quality solid wood that due to it's genuine nature will have natural imperfections and rustic appearance to give it lots of hand-crafted charm. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 40in H x 40in W x 16in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.