Shop HOMEROOTS
See all product information
Create Account
36in Dark Brown Solid Wood Accent Cabinet With Three Drawers
- Mfr # 611037
- Zoro # G623439314
product price:Â
$
1,708.99
/ea
Free Shipping & Returns
Key Features
Cabinet Type
Accent Cabinet
Material
Solid Wood
Shelves Included
No
Mirrored Finish
No
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611037
- Zoro #
- G623439314
- UPC #
- -
- Country of Origin
- India
- Cabinet Type
- Accent Cabinet
- Material
- Solid Wood
- Shelves Included
- No
- Mirrored Finish
- No
- Assembly
- No Assembly Needed
- Cabinet Design
- Standard
- Solid Wood Frame
- Yes
- Finish
- Natural
- Number of Drawers
- 3
- Weight Capacity
- 300 lbs
- Shape
- Rectangular
- Color
- Brown
- Cabinet Doors
- No
- Gloss Finish
- No
- Lacquered
- No
- Item
- Cabinets
Dimensions
- Width
- 36 in
- Overall Length
- 31 in
- Overall Depth
- 18 in
Description
Add a fashionable storage option to your space with this 36-inch dark brown solid wood accent cabinet with three drawers. This beautiful accent is built to last from high quality solid mango wood and features cut out drawer pulls for a unique and stylish look. This versatile cabinet features three pull out drawers give you lots of concealed storage space. Increase the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 36.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.