Shop HOMEROOTS
See all product information
Create Account
39in White and Natural White Fabric Chest With Two Shelves And Five Drawers
- Mfr # 470357
- Zoro # G723438927
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Number of Drawers
5
Lacquered
No
Color
Brown, White
Cabinet Type
Accent Chest
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470357
- Zoro #
- G723438927
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangular
- Number of Drawers
- 5
- Lacquered
- No
- Color
- Brown, White
- Cabinet Type
- Accent Chest
- Item
- Cabinets
- Assembly
- No Assembly Needed
- Mirrored Finish
- No
- Number of Cabinets
- 1
- Gloss Finish
- No
- Solid Wood Frame
- No
- Finish
- Matte
- Weight Capacity
- 40 lbs
- Shelves Included
- Yes
- Cabinet Design
- Standard
- Cabinet Doors
- Yes
- Glass Doors
- No
Dimensions
- Width
- 39.3 in
- Overall Depth
- 11.4 in
- Overall Length
- 21.6 in
Description
Add a fashionable storage option to your space with this 39in white accent chest with two shelves and five drawers. Equipped with 5 easy open drawers and storage cabinet for practical and good looking storage. Its a high quality piece, made from premium grade steel. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 21.6in H x 39.3in W x 11.4in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.