
37" Black Genuine Leather and Metal Lounge Chair
Mfr # 606023
Zoro # G522810511
product price: $2,352.99
/ea
Free Shipping & Returns
Key Features
Overall Height
29.5 in
Legs Included
Yes
Seat Color
Black
Purposeful Distressing Type
No Distressing
Leg Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606023
Zoro #
G522810511
UPC #
-
Country of Origin
India
Dimensions
Overall Height
29.5 in
Overall Length
36.5 in
Overall Depth
27.25 in
Details
Legs Included
Yes
Item
Lounge Chair
Seat Color
Black
Purposeful Distressing Type
No Distressing
Leg Material
Metal
Accent Chair Pattern
No Pattern and Not Solid Color
Upholstery Material
Genuine Leather
Arm Style
Square Arms
Leg Color
Black
Back Type
Fixed Back
Upholstery Color
Black
Arm Material
Metal
Adjustable Headrest
No
Ottoman Included
No
Hardware Finish
Matte
Seat Material
Manufactured Wood
Arms Included
Yes
Weight Capacity
250 lb
Removable Seat Cushions
No
Includes
1 Chair
Description
This 37-inch black genuine leather and metal lounge chair is the perfect decorative yet functional accessory for your home. This black lounge chair is masterfully upholstered in durable genuine leather. The high quality metal inner frame flaunts convenient armrests and a fixed back that are complimented by soft and comfortable cushioning. 29.50-inch h x 36.50-inch w x 27.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.