Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23" Gray Solid Wood And Fabric Upholstered Parsons Chair

  • Mfr # 530238

  • Zoro # G222368800


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
18.5 in
Application Type
No
Overall Height
37 in
Assembly Required
No Assembly Needed
Overall Width
23.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530238
Zoro #
G222368800
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Depth
18.5 in
Overall Height
37 in
Overall Width
23.25 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Color
Gray
Item
Accent Chair

Description

Fill your living room, bedroom, or office with fashionable seating options with this 23-inch gray solid wood and fabric upholstered parsons chair. This multi-functional fabric upholstered armless chair comes in a chic all over gray color to give your space just the right look. The sturdy frame and legs are crafted from high quality solid wood, featuring a fixed back that is accented with soft and comfortable cushioning. 37-inch H x 23.25-inch W x 18.5-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.