Shop HOMEROOTS
See all product information
Create Account
37" Black Wood and Steel Round Top Dining Table
Mfr # 557693
Zoro # G922907729
product price:Â $312.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
37 in
Tabletop Color
Black
Frame Material
Steel
Leg Type
Four Leg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 557693
- Zoro #
- G922907729
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 37 in
- Height
- 29.9 in
- Length
- 37 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Color
- Black
- Frame Material
- Steel
- Leg Type
- Four Leg
- Leg Color
- Black
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 4 lb
- Assembly Required
- Full Assembly Needed
- Table Mechanism
- Fixed
- Tabletop Material
- Manufactured Wood
- Leaf Included
- No
- Purposeful Distressing Type
- No Distressing
- Style
- Modern
- Mirrored
- No
- Commercial Use
- Yes
- Frame Color
- Black
Description
Add handsome, fashionable design to your dining space with this 37-inch black wood and steel round top dining table. A sleek black monotone color gives this steel and manufactured wood table a fresh and updated look. This dining table seats 4 people comfortably. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.9-inch h x 37-inch w x 37-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.