
37" Brown Tan and Black Canvas And Leather Butterfly Chair
Mfr # 548249
Zoro # G322345350
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
27 in
Application Type
No
Overall Width
37 in
Color
Brown Tan/Black
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
548249
Zoro #
G322345350
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
27 in
Overall Width
37 in
Overall Height
37 in
Details
Application Type
No
Color
Brown Tan/Black
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Description
Add an air of fashion to your room and rejuvenate the space with this 37-inch brown tan and black canvas and leather butterfly chair. This brown and tan butterfly chair is masterfully upholstered in durable canvas and leather. The sturdy inner frame is built with high quality metal, featuring a loose back that is accented with soft and comfortable cushioning. 37-inch h x 37-inch w x 27-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.