Shop HOMEROOTS
See all product information
Create Account
30" Brown and Natural Faux Leather and Solid Wood Arm Chair
- Mfr # 606018
- Zoro # G622810411
product price:Â
$
1,291.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
250 lb
Overall Depth
28.54 in
Overall Height
31-1/2 in
Overall Length
29.72 in
Arm Style
Pillow Top Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606018
- Zoro #
- G622810411
- UPC #
- -
- Country of Origin
- China
- Weight Capacity
- 250 lb
- Arm Style
- Pillow Top Arms
- Seat Color
- Brown, Natural
- Leg Color
- Natural
- Item
- Arm Chair
- Ottoman Included
- No
- Removable Seat Cushions
- No
- Arm Material
- Leather
- Upholstery Color
- Brown
- Upholstery Material
- Faux Leather
- Hardware Finish
- Natural
- Purposeful Distressing Type
- No Distressing
- Leg Material
- Solid Wood
- Seat Material
- Manufactured Wood
- Includes
- 1 Chair
- Adjustable Headrest
- No
- Arms Included
- Yes
- Back Type
- Fixed Back
- Accent Chair Pattern
- No Pattern and Not Solid Color
- Legs Included
- Yes
Dimensions
- Overall Depth
- 28.54 in
- Overall Height
- 31-1/2 in
- Overall Length
- 29.72 in
Description
Unique and decorative, this 30-inch brown and natural faux leather and solid wood arm chair will leave a lasting impression. This sturdy faux leather arm chair comes in brown to give your space just the right look. The sturdy inner frame is built with high quality solid wood, includes armrests, and features a fixed back that is accented with soft and comfortable cushioning. 31.50-inch h x 29.72-inch w x 28.54-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.