
37" Chocolate Solid Wood Five Drawer Chest
Mfr # 524563
Zoro # G122349749
product price: $1,379.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Depth (in)
17.75 in
Commercial Use
No
Assembly Required
Full Assembly Needed
Width (in)
36.5 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524563
Zoro #
G122349749
UPC #
-
Country of Origin
Mexico
Dimensions
Depth (in)
17.75 in
Width (in)
36.5 in
Height (in)
54 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Dresser
Color
Brown
Material
Solid Wood
Description
Make your room functional and visually enticing with this masterful 37" chocolate solid wood five drawer standard chest. The space saving design of this standard chest makes it a great choice for space challenged spaces or small walls within your room. Equipped with five easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 54" H x 36.5" W x 17.75" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.