Shop HOMEROOTS
See all product information
Create Account
37in Antiqued Brass and Brown Metal and Solid Wood Accent Cabinet With Two Doors
- Mfr # 611063
- Zoro # G323439386
product price:Â
$
1,278.99
/ea
Free Shipping & Returns
Key Features
Number of Cabinets
1
Cabinet Design
Standard
Mirrored Finish
No
Width
36.81 in
Lacquered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611063
- Zoro #
- G323439386
- UPC #
- -
- Country of Origin
- China
- Number of Cabinets
- 1
- Cabinet Design
- Standard
- Mirrored Finish
- No
- Lacquered
- No
- Material
- Metal
- Weight Capacity
- 300 lbs
- Solid Wood Frame
- No
- Finish
- Distressed
- Assembly
- No Assembly Needed
- Color
- Brass
- Glass Doors
- Yes
- Item
- Cabinets
- Shelves Included
- Yes
- Shape
- Rectangular
- Gloss Finish
- No
- Cabinet Doors
- Yes
- Cabinet Type
- Accent Cabinet
Dimensions
- Width
- 36.81 in
- Overall Depth
- 16.34 in
- Overall Length
- 29.92 in
Description
Add a fashionable storage option to your space with this 37-inch antiqued brass and brown metal and solid wood accent cabinet with two doors. Glass window pane style panel doors give this cabinet a great way to showcase your favorite possessions or collectibles. This beautiful accent is built to last from high quality solid wood and metal that features a rustic and distressed finish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 29.92-inch h x 36.81-inch w x 16.34-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.