Shop HOMEROOTS
See all product information
Create Account
18in Cream and Brass Microfiber and Metal Upholstered Round Bench
- Mfr # 733247
- Zoro # G623439024
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Material
Upholstery
Hand Crafted
Yes
Overall Length
34.25 in
Style
Formal
Seat Material
Upholstery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 733247
- Zoro #
- G623439024
- UPC #
- -
- Country of Origin
- China
- Material
- Upholstery
- Hand Crafted
- Yes
- Style
- Formal
- Seat Material
- Upholstery
- Leg Material
- Metal
- Nailhead Trim
- No
- Bench Type
- Bedroom Bench
- Color
- Brass
- Bench Pattern
- No Pattern and Not Solid Color
- Weight Capacity
- 250 lbs
- Upholstered
- Yes
- Item
- Benches
- Finish
- Bronze
- Leg Color
- Brass
- Upholstery Color
- Cream
- Upholstery Material
- Microfiber
- Shape
- Round
- Assembly
- Partial Assembly Needed
Dimensions
- Overall Length
- 34.25 in
- Width
- 18 in
- Overall Depth
- 17.13 in
Description
Practicality and fashion mix together with this handy 18-inch cream and brass microfiber and metal upholstered round bench. The cream upholstery top of this bench is a nice contrast to the high quality, brass metal of the base. An included back gives this bench an extra opportunity to keep you supported and comfortable. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 34.25-inch h x 18.00-inch w x 17.13-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.