Shop HAPPIMESS
See all product information
Create Account
Lane 12in Hand-Woven Hyacinth Pantry Baskets with Chalkboard Labels and Handles, Natural, 4PK
- Mfr # BSK2008A-SET4
- Zoro # G322981817
product price:Â
$
54.99
/pk of 4, $13.75/ea
Key Features
Overall Height
5.12 in
Capacity
0.24 cu.ft
Assembly
No
Overall Depth
9.06 in
Overall Width
12.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK2008A-SET4
- Zoro #
- G322981817
- UPC #
- 196868119081
- Country of Origin
- Viet Nam
- Capacity
- 0.24 cu.ft
- Assembly
- No
- Color
- Natural
- Material
- Metal/Water Hyacinth
- Item
- Pantry Basket
Dimensions
- Overall Height
- 5.12 in
- Overall Depth
- 9.06 in
- Overall Width
- 12.01 in
Description
Our set of four storage baskets will organize your office, bathroom or kitchen in classic farmhouse style. Woven from natural water hyacinth, these sturdy nesting baskets have a metal frame. The 9'depth fits perfectly on pantry shelves, and wooden chalkboard labels make it easy to stay organized.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.