93in Battleship Gray and Silver Leather Power Reclining Loveseat
- Mfr # 643825
- Zoro # G423438463
product price:Â
$
3,973.99
/ea
Key Features
Recliner
Yes
Color
Silver
Material
Stainless Steel
Length
31 in
Leg Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643825
- Zoro #
- G423438463
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 31 in
- Depth
- 41 in
- Width
- 93 in
- Size
- 93" L x 41" D" x 31" H
Details
- Recliner
- Yes
- Color
- Silver
- Material
- Stainless Steel
- Leg Material
- Metal
- Finish
- Matte
- Tufted Cushions
- No
- Hand Crafted
- No
- Assembly Required
- Partial Assembly Needed
- Shape
- Rectangular
- Reclining Type
- Power
- Capacity
- 2
- Style
- Transitional
- Item
- Love Seats
- Wood Species
- Not Wood
- Upholstery Color
- Dark Gray
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Leather
Description
Superior construction from fabulously soft and high grade leather gives this 93-inch battleship gray and silver leather power reclining loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 93.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.