
38" Clear Lighted Arch Unframed Bathroom Vanity Mirror
Mfr # 564836
Zoro # G822342538
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Height
37.73 in
Width
25.94 in
Depth
1.26 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564836
Zoro #
G822342538
UPC #
-
Country of Origin
China
Dimensions
Height
37.73 in
Width
25.94 in
Depth
1.26 in
Details
Item
Mirror
Material
Glass
Description
Add beauty to your bathroom or home with this 38-inch clear lighted arch unframed bathroom vanity mirror. The arch shaped mirror adds a nice touch of depth and texture and also makes it very practical. This frameless vanity mirror will open up the room as it reflects the light beautifully from every angle. Iits casual style makes this the perfect versatile accent piece for most any decor. Quality craftsmanship in every facet ensures durability and long-lasting wear. Use it in the bathroom as a vanity mirror, in the bedroom for last checks as you head out, or anywhere in your home as a decorative mirror to add some brightness around the space. 37.73-inch H x 25.94-inch W x 1.26-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.