38" Cream Velvet Curved Damask Sofa And Toss Pillows With Black Legs
Mfr # 347275
Zoro # G222908853
product price:Â $3,790.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
38 in
Upholstery Material
Velvet
Length
44 in
Assembly Required
No Assembly Needed
Sofa Design
Curved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
347275
Zoro #
G222908853
UPC #
-
Country of Origin
China
Dimensions
Width
38 in
Length
44 in
Depth
95 in
Details
Item
Sofas
Upholstery Material
Velvet
Assembly Required
No Assembly Needed
Sofa Design
Curved
Finish
Unfinished
Type
Sofa
Seating Capacity
3
Upholstered
Yes
Color
Cream
Shape
Curved
Capacity
660 lb
Style
Traditional
Sleeper Sofa
No
Description
Add an air of fashion to your space with this fabulous 38-inch cream velvet curved damask sofa and toss pillows with black legs. With a warm and rich look to it, this damask curved is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Flared arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 44-inch H x 38-inch W x 95-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.