Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
93" Gray Fabric Modular Sofa With Ottoman And Storage
Mfr # 568270
Zoro # G722911063
product price:Â $2,814.99
/eaKey Features
Sofa Design
Modular
Seating Capacity
5
Shape
Modular
Length
30 in
Capacity
330 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568270
- Zoro #
- G722911063
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 30 in
- Depth
- 93 in
- Width
- 120 in
Details
- Sofa Design
- Modular
- Seating Capacity
- 5
- Shape
- Modular
- Capacity
- 330 lb
- Upholstery Material
- Fabric
- Upholstered
- Yes
- Mattress Included
- No
- Recliner
- No
- Assembly Required
- Full Assembly Needed
- Hand Crafted
- No
- Color
- Gray
- Style
- Modern
- Finish
- Satin
- Item
- Sectional
- Material
- Solid and Manufactured Wood
- Type
- Sofa
- Commercial Use
- Yes
- Sleeper Sofa
- No
- Upholstery Color
- Gray
Description
Designed for comfort and good looks, this 93-inch gray fabric modular sofa with ottoman and storage is a great option to anchor your space. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Comes complete with a coordinating ottoman to rest your feet. The ottoman can also be used as additional seating option if needed. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 93.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.