Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

38" Light Gray Solid Wood Low back Outdoor Bar Height chair with Footrest

  • Mfr # 490216

  • Zoro # G722832795


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Assembly
No Assembly Needed
Chair Weight Capacity
250 lb
Chair Height
38 in
Style
Mid-Century
Chair Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490216
Zoro #
G722832795
UPC #
-
Country of Origin
China

Dimensions

Chair Height
38 in
Chair Depth
22 in
Seat Height
26 in
Chair Width
27 in

Details

Assembly
No Assembly Needed
Chair Weight Capacity
250 lb
Style
Mid-Century
Chair Seat Color
Light Gray
Includes Arms
Yes
Item
Outdoor Bar Chairs
Swivel Chairs
No
Footrest Included
Yes
Seat Style
Rectangle
Product Type
Bar Height
Seat Back Type
Low Back
Chair Frame Color
Brown
Number of Chairs
1
Stackable Chairs
No
Chair Seat Material
Upholstered
Commercial Use
Yes

Description

Comfort and design come together nicely in this 38-inch light gray solid wood low back outdoor bar height chair with footrest. The brown color will leave an indelible mark that showcases your unique personality. With these detachable cushions, you have the advantage of being able to easily adjust the firmness or softness of your seating, tailoring it to your specific comfort needs. Let these light gray cushions be a vibrant expression of your personal style, infusing your living area with colors that perfectly resonate with your aesthetic. Designed with armrests for your comfort, this chair also features a footrest for balance and convenience. For outdoor gatherings on the deck, yard, patio or poolside, this bar stool is a comfy and trendy option. 38-inch H x 27-inch W x 22-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.