
38" White And Red Fiberglass And Wool Swivel Egg Chair With Ottoman
Mfr # 522858
Zoro # G822350274
product price:Â $2,579.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
40 in
Overall Height
52 in
Seat Color
Red White
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
522858
Zoro #
G822350274
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
40 in
Overall Height
52 in
Overall Width
38 in
Details
Seat Color
Red White
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Commercial Use
Yes
Description
This 38-inch white and red fiberglass and wool swivel egg chair with ottoman is the perfect decorative yet functional accessory for your home. This sleek fiberglass white egg chair features red cashmere like wool upholstered cushioning. A swivel feature allows this chair to turn, adding versatility to your seating. This city chic accent adds a contemporary vibe to your space. A comfy ottoman is included as part of the package. Great to rest your feet or provide extra seating in a pinch. 52-inch h x 38-inch w x 40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.