Caisson Faux Leather Swivel Accent Chair in White and Polished Chrome
- Mfr # AC028-WH
- Zoro # G002493050
product price:Â
$
313.99
/ea
Key Features
Weight Capacity
300 lb
Frame Material
Metal
Overall Height
31.5 in
Overall Length
26.8 in
Overall Width
25.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC028-WH
- Zoro #
- G002493050
- UPC #
- 810042677043
- Country of Origin
- China
Dimensions
- Overall Height
- 31.5 in
- Overall Length
- 26.8 in
- Overall Width
- 25.6 in
- Back Height
- 16.54 in
- Back Width
- 16.14 in
- Leg Height
- 9.84 in
- Seat Height
- 16.9 in
- Seat Width
- 18.9 in
- Seat Depth
- 19.3 in
- Armrest Width
- 9.84 in
Details
- Weight Capacity
- 300 lb
- Frame Material
- Metal
- Item
- Accent Chair
- Removable Seat Cushions
- Yes
- Color
- White
- Features
- Full 360 Swivel Function
- Upholstery Material
- Faux Leather
- Fill Material
- Foam
- Assembled/Unassembled
- Unassembled
- Hardware Finish
- Semi Gloss
- Style
- Modern
- Collection
- Caisson
Description
Ease into the smooth embrace of the Caisson swivel office chair. Hand-upholstered, and perched elegantly on a polished chrome base, the Caisson offers continuous comfort. The Caisson comes complete with a removable cushion, making it easy to maintain. This chair will surely become a favorite among those who appreciate comfort in style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.