Shop HOMEROOTS
See all product information
Create Account
38" White Six Drawer Wood and Mirrored Glass Jewelry Armoire
Mfr # 286101
Zoro # G822906204
product price:Â
$
559.99
/ea
Free Shipping & Returns
Key Features
Length
38 in
Commercial Use
No
Style
Contemporary
Depth
12 in
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 286101
- Zoro #
- G822906204
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 38 in
- Depth
- 12 in
- Width
- 18 in
Details
- Commercial Use
- No
- Style
- Contemporary
- Number of Pieces
- 1
- Frame Color
- White
- Material
- Manufactured Wood
- Leg Material
- Manufactured Wood
- Frame Material
- Manufactured Wood
- Finish
- Matte
- Shape
- Rectangular
- Assembly Required
- No Assembly Needed
- Number of Drawers
- 6
- Item
- Nightstands & Bedside Table
Description
Give your room the look and feel of 5-star accommodations with this 38-inch white six drawer wood and mirrored glass jewelry armoire. Robust in design, this beautiful armoire has been expertly crafted from manufactured wood. Each side has a long door that opens and includes hooks for hanging scarves, belts, and other items. The top surface opens with a mirror and has a spot for storage. Versatile in use, this armoire, brings a special touch to your space and gives you lots of storage options for your most valuable small and delicate items. 38-inch H x 18-inch W x 12-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov