Shop HOMEROOTS
See all product information
Create Account
38" Yellow Metal Six Shelf Modern Tower Bookcase
Mfr # 654139
Zoro # G822911574
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Type
Etagere
Depth
14 in
Height
38 in
Width
14 in
Shelf Capacity
10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654139
- Zoro #
- G822911574
- UPC #
- -
- Country of Origin
- Slovenia
Dimensions
- Depth
- 14 in
- Height
- 38 in
- Width
- 14 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Etagere
- Color
- Yellow
- Shelf Capacity
- 10 lb
- Material
- Metal
- Number of Drawers
- No
- Number of Shelf Tiers
- 6
- Commercial Use
- Yes
- Frame Material
- Metal
- Assembly
- Full Assembly Needed
- Room Divider
- No
- Shelves
- Yes
- Bookcase Orientation
- Vertical
- Back Panel
- No
- Purposeful Distressing Type
- No Distressing
- Shelf Adjustments
- No
- Load Capacity (Lb.)
- 10 lb
Description
Add a pop of color and modern design to your space with this versatile 38-inch yellow metal six shelf tower. This 38"H vertical tower shelving unit is made of steel for the ultimate in durability. There is a square steel plate at the base out of which there is a slab of steel that comes up and holds the shelves. There are six small shelves that allow you to display books, decor pieces, frames, or even small plants on them easily. 38.00-inch h x 14.00-inch w x 14.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.