Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40" Light Gray Solid Wood One Tier Bookcase
Mfr # 554712
Zoro # G722911599
product price:Â $2,294.99
/eaKey Features
Type
Standard
Color
Light Gray
Depth
17 in
Height
40 in
Width
82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 554712
- Zoro #
- G722911599
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 17 in
- Height
- 40 in
- Width
- 82 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Standard
- Color
- Light Gray
- Shelf Capacity
- 15 lb
- Bookcase Orientation
- Horizontal
- Number of Shelf Tiers
- 1
- Frame Material
- Solid Wood
- Load Capacity (Lb.)
- 15 lb
- Shelves
- Yes
- Back Panel
- Yes
- Number of Drawers
- No
- Room Divider
- No
- Commercial Use
- No
- Assembly
- No Assembly Needed
- Finish
- Weathered
- Shelf Adjustments
- No
- Material
- Solid Wood
Description
Super versatile, the 40-inch light gray solid wood one tier bookcase is an ideal piece for your living room, study, or office. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 40-inch H x 82-inch W x 17-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.