39" Beige And Black Faux Shearling And Upholstered Arm Chair

  • Mfr # 572303

  • Zoro # G122375564


product price: $1,509.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Beige Black
Commercial Use
Yes
Overall Depth
32 in
Overall Width
39 in
Overall Height
31.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572303
Zoro #
G122375564
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
32 in
Overall Width
39 in
Overall Height
31.1 in

Details

Seat Color
Beige Black
Commercial Use
Yes
Assembly Required
No Assembly Needed
Item
Accent Chair

Description

Unique and decorative, this 39-inch beige and black faux shearling and upholstered arm chair will leave a lasting impression. Built to last this arm chair is finished in solid beige faux shearling and 100% polyester to give your room a great update. The high quality manufactured wood inner frame flaunts convenient armrests and a fixed back that are complimented by soft and comfortable cushioning. 31.1-inch h x 39-inch w x 32-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.