
39" Black And Gray Ombre Tapered Ceramic Floor Vase
Mfr # 576741
Zoro # G022882971
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Occasion
No Holiday
Style
Modern
Material
Ceramic
Finish
Does Not Apply
Color
Black, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
576741
Zoro #
G022882971
UPC #
-
Country of Origin
China
Dimensions
Depth
8 in
Size
8" x 8" x 39"
Width
8 in
Length
39 in
Details
Occasion
No Holiday
Style
Modern
Material
Ceramic
Item
Vases
Finish
Does Not Apply
Color
Black, Gray
Shape
Tapered
Commercial Use
No
Intended Room
Living Room
Watertight
Yes
Vase Type
Floor Vase
Hand Painted
No
Finish Style
Coat/Paint Distressing
Pattern
Ombre
Assembly Required
No
Description
The 39-inch black and gray ombre tapered ceramic floor vase is a stunning addition to any living space. Featuring a tapered shape, it offers a sleek and contemporary profile that enhances its modern aesthetic. The purposeful coat/paint distressing adds a unique character, making each piece a work of art. Crafted from high-quality ceramic, this vase combines durability with elegance. Its striking black and gray ombre finish seamlessly complements various decor styles, making it versatile for any room. Ideal for showcasing fresh flowers or as a standalone decorative piece, this floor vase elevates the ambiance of your home effortlessly. Add a touch of sophistication and charm with this eye-catching design that celebrates modern artistry. 39-inch h x 8-inch w x 8-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.