
39" Black And Gray Wood Dresser Mount Framed Mirror
Mfr # 564628
Zoro # G222894545
product price:Â $126.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Manufactured Wood
Depth
0.75 in
Orientation
Horizontal
Mount Type
Mounts to Dresser
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
564628
Zoro #
G222894545
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth
0.75 in
Width
40.98 in
Height
39.02 in
Details
Frame Material
Manufactured Wood
Orientation
Horizontal
Mount Type
Mounts to Dresser
Shape
Rectangle
Material
Glass
Commercial Use
No
Framed
Yes
Item
Mirrors
Pieces Included
1
Mirror Type
Dresser
Set
No
Frame Design
Classic
Color
Black, Gray
Lighted
No
Assembly Required
Partial Assembly Needed
Description
Providing function and style, this 39-inch black and gray wood dresser mount framed mirror is just what you need to liven up your bedroom. Framed with manufactured wood, this mirror will bring practical application and fashionable design to your space, adding some transitional flair to your decor. Features quality craftsmanship in every facet that ensures durability and long-lasting wear. This mirror is the perfect choice to update your bedroom and create a sanctuary of comfortable and inviting relaxation for your home for years to come. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 39.02-inch h x 40.98-inch w x 0.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.