This item is Discontinued.

Homeroots 39" Black And Natural Wood Four Drawer Vanity Table With Mirror And Seat 544022

39" Black And Natural Wood Four Drawer Vanity Table With Mirror And Seat (Discontinued)

  • Mfr # 544022
  • Zoro # G322361428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544022
Zoro #
G322361428
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
16.7 in
Height
49.9 in
Width
39.4 in

Details

Assembly Required
Full Assembly Needed
Item
Vanity Table
Application Type
Yes
Color
Black

Description

Upgrade your beauty routine with our versatile 39-inch black and natural wood four drawer vanity table with mirror and seat. This table features a manufactured wood base which is easy to clean and maintain, and features a chic two-tone modern coloration. Complete with a mirror and coordinating seat for you to sit while you get ready, this vanity set is the ideal way to get ready to start your day. With the included drawer space, you can keep everything you need right at your fingertips, making your beauty routine more efficient. Say goodbye to cluttered bathroom counters and hello to our stunning vanity table. Start enjoying a more efficient and stylish beauty routine with this fabulous vanity! 49.9-inch h x 39.4-inch w x 16.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.