Shop HOMEROOTS
See all product information
Create Account
24" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624133
Zoro # G822911802
product price:Â $1,208.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
24 in
Height
39.06 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 624133
- Zoro #
- G822911802
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 24 in
- Height
- 39.06 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Natural
- Color
- White
- Includes
- Sink
- Base Color
- Natural
- Countertop Material
- Manufactured Wood
Description
The 24-inch natural wood freestanding bathroom vanity with white sink and three drawers brings a touch of modern elegance to your space. Crafted from high-quality manufactured wood, this vanity features a stunning natural finish that enhances its contemporary appeal. The included ceramic sink, in a crisp white color, creates a striking contrast against the vanity base. With three functional drawers equipped with soft close drawer glides, it offers ample storage while ensuring quiet operation. This free-standing standard vanity is designed for easy installation, making it a practical choice for any bathroom renovation. Elevate your bathroom’s style and functionality with this beautifully designed piece that seamlessly combines form and function. 39.06-inch h x 24-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.