Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39" Black Metal Wall Mounted Tiered Shelf

  • Mfr # 608664

  • Zoro # G522372620


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Width
39.37 in
Material
Metal
Height
59.06 in
Color
Black
Depth
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608664
Zoro #
G522372620
UPC #
-
Country of Origin
China

Dimensions

Width
39.37 in
Height
59.06 in
Depth
9.84 in

Details

Material
Metal
Color
Black
Item
Wall Mounted Shelve

Description

The 39-inch black metal wall mounted tiered shelf is a stylish addition to any living room. Crafted from durable metal, this shelf combines functionality with an industrial design that complements modern decor. Its unique multi-tiered structure offers ample space for displaying books, plants, and decorative items, elevating your home’s aesthetic. The matte black metal finish adds a touch of rustic style. Easy to mount, this shelf maximizes vertical space while maintaining an organized appearance. Perfect for showcasing your favorite treasures or for practical storage solutions, it enhances any wall with sophistication and character. 59.06-inch h x 39.37-inch w x 9.84-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.