
39" Brown and Black Wood and Metal X-Shape Computer Desk
Mfr # 568037
Zoro # G622360114
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
19.7 in
Overall Height
35.4 in
Overall Width
39.4 in
Color
Brown Black
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568037
Zoro #
G622360114
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
19.7 in
Overall Height
35.4 in
Overall Width
39.4 in
Details
Item
Desk
Color
Brown Black
Assembly Required
Full Assembly Needed
Application Type
No
Description
Look like an executive when you add this 39-inch brown and black wood and metal x-shape computer desk to your office space. Designed to easily fit into most spaces, this classically shaped rectangular desk will turn your room into a productive workspace. Forged with premium craftsmanship and design, this desk is built to last. 35.4-inch h x 39.4-inch w x 19.7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.