39" Clear and Black Glass and Steel Coffee Table With Shelf

  • Mfr # 635696

  • Zoro # G722343666


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Black
Width
39.37 in
Application Type
Yes
Assembly Required
Partial Assembly Needed
Height
17.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635696
Zoro #
G722343666
UPC #
-
Country of Origin
China

Dimensions

Width
39.37 in
Height
17.32 in
Depth
23.62 in

Details

Tabletop Color
Coffee/Black
Application Type
Yes
Item
Coffee Table
Assembly Required
Partial Assembly Needed

Description

Stylish and super sturdy, the 39-inch clear and black glass and steel coffee table with shelf is an amazingly good looking coffee table that will compliment your living room. The black coloration of the high quality steel legs marries nicely with the clear glass top and shelf surface. Help to keep your space organized with the included bottom shelf. This modern rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 17.32-inch h x 39.37-inch w x 23.62-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.