39" Clear and Black Glass and Steel Coffee Table With Shelf

  • Mfr # 635698

  • Zoro # G322375098


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Coffee/Black
Height
17.32 in
Application Type
Yes
Depth
23.62 in
Width
39.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635698
Zoro #
G322375098
UPC #
-
Country of Origin
China

Dimensions

Height
17.32 in
Depth
23.62 in
Width
39.37 in

Details

Tabletop Color
Coffee/Black
Item
Coffee Table
Application Type
Yes
Assembly Required
Partial Assembly Needed

Description

Make your living room or family room really stand out with this 39-inch clear and black glass and steel coffee table with shelf. The base of this table is made from steel in a black color that creates a good looking visual contrast to the clear glass tabletop. Help to keep your space organized with the included single shelf. This modern rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 17.32-inch h x 39.37-inch w x 23.62-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.