Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39" Clear and White Glass and Steel Coffee Table With Shelf

  • Mfr # 635699

  • Zoro # G422366064


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Height
17.32 in
Depth
23.62 in
Tabletop Color
White/Coffee
Assembly Required
Partial Assembly Needed
Width
39.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635699
Zoro #
G422366064
UPC #
-
Country of Origin
China

Dimensions

Height
17.32 in
Depth
23.62 in
Width
39.37 in

Details

Item
Coffee Table
Tabletop Color
White/Coffee
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

Make a statement with the 39-inch clear and white glass and steel coffee table with shelf and infuse a dash of character and personality into your space. The white coloration of the high quality steel legs marries nicely with the clear glass top surface. Includes a single shelf for handy storage or display space. This modern rectangular table will be a great accent in any room it has an attractive design that will definitely breathe some fresh air into your interior. 17.32-inch h x 39.37-inch w x 23.62-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.