Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39" Copper And Brown Woven Upholstery And Solid Wood Arm Chair

  • Mfr # 632601

  • Zoro # G922373913


product price: $1,569.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Seat Color
Copper
Overall Depth
34 in
Commercial Use
Yes
Overall Height
28.9 in
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632601
Zoro #
G922373913
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
34 in
Overall Height
28.9 in
Overall Width
39 in

Details

Seat Color
Copper
Commercial Use
Yes
Item
Accent Chair
Assembly Required
No Assembly Needed

Description

A mix of form and function, this 39-inch copper and brown woven upholstery and solid wood arm chair will bring a good looking and usable accent to your space. Built to last, this arm chair is finished in a woven textured, copper color performance polyester to give your room a great elegantly casual look that is durable at the same time. Giving the chair stability and structure, the inner frame and legs are constructed from high quality solid wood. This chair includes comfy bolster shaped cushioned armrests, and features a cushioned back. 28.9-inch h x 39-inch w x 34-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.