39" Espresso And Black Wood And Metal Lift Top Coffee Table With Drawer
- Mfr # 535055
- Zoro # G122347004
product price:Â
$
524.99
/ea
Key Features
Width
39.37 in
Length
25.2 in
Height
17.9 in
Tabletop Color
Black, Coffee
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 535055
- Zoro #
- G122347004
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 39.37 in
- Length
- 25.2 in
- Height
- 17.9 in
Details
- Item
- Coffee Table
- Tabletop Color
- Black, Coffee
- Commercial Use
- Yes
- Assembly Required
- Full Assembly Needed
Description
This stylish 39-inch espresso and black wood and metal lift top coffee table with drawer is not only practical, but good looking and built to last. Quality construction from the black metal base combines with espresso manufactured wood of the top to give this table a fresh and updated look. This classic rectangular table will be a great accent in any room if you're looking for something that can fit into a living area, bedroom, or office, this coffee table is for you. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 17.9-inch H x 39.37-inch W x 25.2-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.