39" Gray and Black Steel and Fabric Five Drawer Combo Dresser
Mfr # 484703
Zoro # G322907428
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Length
24.6 in
Doors Included
No
Dresser Type
Combo Dresser
Hutch Included
No
Dresser Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
484703
Zoro #
G322907428
UPC #
-
Country of Origin
China
Dimensions
Length
24.6 in
Width
38.6 in
Depth
11.4 in
Details
Doors Included
No
Dresser Type
Combo Dresser
Hutch Included
No
Dresser Orientation
Horizontal
Number of Drawers
5
Assembly Required
Full Assembly Needed
Color
Gray, Black
Material
Steel, Fabric
Item
Dressers
Commercial Use
Yes
Style
Modern
Description
Add personality to your bedroom style and a feeling of coziness with this 39" gray and black steel and fabric five drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Equipped with five easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 24.6" H x 38.6" W x 11.4" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.