39" Gray Cast Aluminum Oval Long Boat Centerpiece Bowl

  • Mfr # 609360

  • Zoro # G122370224


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Width
39 in
Depth
5 in
Assembly Required
No Assembly Needed
Color
Gray
Height
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609360
Zoro #
G122370224
UPC #
-
Country of Origin
India

Dimensions

Width
39 in
Depth
5 in
Height
4.33 in

Details

Item
Serving Bowl
Assembly Required
No Assembly Needed
Color
Gray
Application Type
No

Description

Add some decorative style to your space with this 39-inch gray cast aluminum oval centerpiece bowl tray. Featuring a modern design and unique shape that resembles a long boat or canoe, this piece effortlessly enhances any room, offering a sleek focal point that catches the eye. The handmade construction adds a unique touch, ensuring each piece is one-of-a-kind. Featuring purposeful distressing and a rustic natural cement-like finish, this bowl exudes a charming vintage allure that complements contemporary aesthetics beautifully. 4.33-inch h x 39-inch w x 5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.