
39" Natural And Black Solid Wood And Iron Square Distressed Coffee Table
Mfr # 558160
Zoro # G522374389
product price: $1,075.99
/eaKey Features
Assembly Required
No Assembly Needed
Application Type
Yes
Height
18 in
Depth
39 in
Tabletop Color
Coffee/Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558160
Zoro #
G522374389
UPC #
-
Country of Origin
India
Dimensions
Height
18 in
Depth
39 in
Width
39 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Tabletop Color
Coffee/Black
Item
Coffee Table
Description
Add handsome, fashionable design to your living space with this 39-inch natural and black solid wood and iron square distressed coffee table. The black coloration of the high quality iron base marries nicely with the natural solid wood top surface. Complete with a purposefully distressed finish, this table has an aged, vintage, and rustic feel. This square table features a fresh and stylish shape to give your room a visually pleasing accent. It has an attractive design that will definitely breathe some fresh air into your interior. This coffee table is the sturdy, reliable and stylish answer to your living room needs. 18-inch h x 39-inch w x 39-inch d
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.