Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39" Off White Solid Wood Frame Curio Cabinet With Glass Doors

  • Mfr # 523200

  • Zoro # G922370707


product price: $2,267.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
Yes
Assembly
No Assembly Needed
Height
74.8 in
Length
16.73 in
Width
39.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523200
Zoro #
G922370707
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
74.8 in
Length
16.73 in
Width
39.37 in

Details

Commercial Use
Yes
Assembly
No Assembly Needed
Item
Cabinet

Description

This 39-inch off white solid wood frame curio cabinet with glass doors and four shelves will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 74.8-inch h x 39.37-inch w x 16.73-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.