Shop HOMEROOTS
See all product information
Create Account
Set of Two Natural And Black Rattan Basket, 2PK
- Mfr # 392163
- Zoro # G422907304
product price:Â
$
155.99
/pk of 2, $78.00/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Depth
17.32 in
Overall Length
12.99 in
Overall Height
11.02 in
Frame Material
Rattan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 392163
- Zoro #
- G422907304
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Depth
- 17.32 in
- Overall Length
- 12.99 in
- Overall Height
- 11.02 in
Details
- Shape
- Rectangle
- Frame Material
- Rattan
- Drawers
- No
- Handles Included
- Yes
- Commercial Use
- No
- Color
- Black, Natural
- Finish
- Natural
- Type
- Basket
- Includes
- 2 Pieces
- Assembly
- No Assembly Needed
- Holiday / Occasion
- No Holiday
- Style
- Coastal
- Item
- Organizers
Description
Set of two natural and black rattan basket is the perfect solution for stylish organization. Crafted from high-quality rattan, these baskets boast a beautiful blend of natural and black tones that enhance any space. Their rectangular shape makes them ideal for fitting into shelves or corners, maximizing your storage options. With a coastal style, they add a relaxed and inviting touch to your home decor. These baskets can be used to store various items, from blankets to toys, bringing both function and aesthetic appeal to your living areas. Embrace a clutter-free life while elevating your interior design with this chic set of organizers. 11.02-inch h x 12.99-inch w x 17.32-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.